STANLEY 46-123 Combination Square 12 Inch Die-cast
  • Model: 46-123
  • Item: AF2BZF
  • Cross: 6R180

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

STANLEY | 46-123 | AF2BZF | 6R180 | Combination Square
Hover to zoom
In Stock
£12.50 / unit
Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemCombination Square
    Blade FinishChrome Plated
    Blade Length12"
    Blade MaterialSteel
    FinishHigh Visibility Yellow
    Head MaterialDie Cast
    Head TypeSquare
    Number of Pieces2

    Shipping Info:

    Ship weight (kg) 0.29
    Ship height (cm)5.08
    Ship length (cm)31.24
    Ship width (cm)16
    HS code9017208060
    Country of OriginGB

    Brand Overview:

    Stanley Black & Decker, Inc. manufactures a complete line of hand, power & measuring tools, clamps, tool boxes and organisers. The Stanley Hand Tools catalogue includes measuring tapes, utility knife blades, chisels, hammers, screwdrivers, hand saws, cutters, punches, wrenches, ratchets, pliers and clamps. These tools are widely used in various automotive, woodworking, metalworking and cutting applications. Stanley hand saws are used in precision-cutting applications for cutting wood, plastic, PVC and ABS piping. They are available in compass, coping, flush cut, jab, hack, keyhole and pull saw variants with options in blade lengths and types.
    The Stanley Wrenches range includes various standard and ratcheting wrenches used for fastening and loosening nuts and bolts. They are available in both SAE and metric sizes, and in adjustable, combination, flare nut and folding styles. The company also offers a variety of Stanley Tools sets, such as screwdriver, punch and chisel, nail, socket bit and ratcheting wrench sets, along with tool boxes for proper organisation and storage of tools. Raptor Supplies is an authorised distributor of Stanley products.

    Sent to your email in 30 min

    Model: 46-123Item: AF2BZFCross: 6R180