-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | I-Beam Level |
---|---|
Accuracy | 0.0015" |
Color | Yellow |
Frame Material | Aluminum |
Length | 48" |
Magnet Type | None |
Number of Level Vials | 1 |
---|---|
Number of Magnets | 0 |
Number of Plumb Vials | 2 |
Total Number of Vials | 3 |
Vial Material | Acrylic |
Vial Type | Bubble |
Height (cm) | 2.54 |
---|---|
Length (cm) | 122.17 |
Width (cm) | 5.84 |
HS Code | 9031808085 |
---|---|
Country Of Origin | TH |
Weight (kg) | 0.59 |
Please note that the item you have bought is a 115V.