-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pivot Hinge |
---|---|
Bearing Type | Concealed |
Color | Gray |
Corners | Square |
Door Leaf Length | 2.5" |
Door Leaf Width | 1 1/16" |
Door Thickness | 1-1/8" to 1-3/8" |
Finish | Prime Coated |
Frame Leaf Length | 2.5" |
Frame Leaf Width | 1" |
Hardware | Included |
Height | 1" |
Holes per Leaf | 2 |
---|---|
Leaf Thickness | 0.131" |
Load Capacity | 75 lb. |
Material | Steel |
Mounting | Full Surface |
Orientation | Left hand |
Pin Material | Steel |
Pin Type | Nonremovable |
Range of Motion | 180 Degrees |
Stanley Class Number | 340 LH |
Stanley EDP Number | 35-0167 |
Width | 2 1/16" |
Height (cm) | 6.6 |
---|---|
Length (cm) | 12.95 |
Width (cm) | 8.13 |
HS Code | 8302106030 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.34 |
Please note that the item you have bought is a 115V.