-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bin Divider for BN2544 and BN2548 |
---|---|
Color | Gray |
Height | 2.125" |
Material | Plastic |
---|---|
Width | 3" |
Height (cm) | 1.52 |
---|---|
Length (cm) | 5.33 |
Width (cm) | 0.25 |
HS Code | 9403908041 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.