-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Open Leg |
---|---|
Assembly | Assembled |
Color | Blue |
Depth | 33" |
Finish | Powder Coat |
---|---|
Height | 33" |
Material | Steel |
Width | 3" |
Height (cm) | 13.46 |
---|---|
Length (cm) | 94.49 |
Width (cm) | 71.63 |
HS Code | 9403908041 |
---|---|
Country Of Origin | US |
Weight (kg) | 9.07 |
Please note that the item you have bought is a 115V.