-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lever |
---|---|
Backset | 2.75" |
Core Type | SFIC Not Included |
Finish | Oil Rubbed Bronze |
Fire Rating | 3 hr. |
Grade | 1 |
Handle Material | Zinc |
Handle Type | Lever |
Key Type | Not Keyed |
Keyway Type | None |
Location Type | Commercial, Institutional |
---|---|
Lockset Function | Storeroom |
Lockset Performance Strength | Extra Heavy Duty |
Number of Keys | 0 |
Number of Pins | 0 |
Required Door Thickness | 1-3/4" to 2-1/4" |
Strike Dim. | 4-7/8" x 1-1/4" |
Strike Type | ASA Strike |
Style | 9K Curved |
Voltage | 12 VAC/VDC |
Height (cm) | 10.16 |
---|---|
Length (cm) | 21.59 |
Width (cm) | 16.51 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.268 |
Please note that the item you have bought is a 115V.