-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ring Terminal |
---|---|
Color Code | Bare |
Connection Material | Copper |
Connection Type | Crimp |
Insulation Color | Bare |
Insulation Type | Noninsulated |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V |
---|---|
Overall Length | 0.82" |
Seam | Brazed |
Stud Size | #6 |
Terminal Connection | Crimp |
Terminal Type | Standard |
Wire Range | 12 to 10 AWG |
Height (cm) | 9.4 |
---|---|
Length (cm) | 6.6 |
Width (cm) | 4.06 |
HS Code | 8536904000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.1 |
Please note that the item you have bought is a 115V.