-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Supplementary Protector |
---|---|
AC Voltage Rating | 277 VAC |
AIR @ 240VAC | 7.5kA |
AIR @ 277VAC | 5kA |
Amps | 10 |
Curve Type | C |
DC Voltage Rating | Not Rated |
Depth | 2.91" |
Length | 3.21" |
Max. AIR Rating | 5kA |
---|---|
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Mounting | DIN Rail |
Number of Poles | 1 |
Terminal Connection | Screw Clamp |
Trip Type | Thermal Magnetic |
Width | 0.71" |
Height (cm) | 8.13 |
---|---|
Length (cm) | 11.43 |
Width (cm) | 2.29 |
HS Code | 8536200020 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.135 |
UPC | 190735358290 |
Please note that the item you have bought is a 115V.