-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Panel Mount Surge Suppressor |
---|---|
Depth | 2.58" |
Enclosure Material | Plastic |
Filter Type | Nonfiltering |
Length | 3.69" |
Location Type | 2 |
Material | Plastic |
Max. Continuing Operating Voltage | 150 |
Max. Surge Current Per Mode | 22.5kA |
Max. Surge Current Per Phase | 22.5kA |
Modes of Protection | 3 |
Mounting Style | Plug In |
---|---|
Nominal Discharge Current | 5kA |
Number of Poles | 2 |
Number of Wires | 3 Wires |
Phase | 1S |
Rated Joules | 900 |
Short Circuit Current Rating | 22kA |
Type | Plug In |
Voltage | 120/240 |
Voltage Protection Rating | 700 V (L-N), 1500 V (L-L) |
Width | 1.97" |
Height (cm) | 16 |
---|---|
Length (cm) | 6.6 |
Width (cm) | 5.33 |
HS Code | 8536308000 |
---|---|
Weight (kg) | 0.39 |
UPC | 785901210900 |
Please note that the item you have bought is a 115V.