SQUARE D FA32030 Circuit Breaker, 30 A, 3 Pole Configuration, 240 VAC
  • Model: FA32030
  • Item: AF6PAD
  • Cross: 1H037

Square DSquare D

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£745.59 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemCircuit Breaker
    AC Voltage Rating240VAC
    Amps30
    Circuit Breaker TypeStandard
    DC Voltage Rating250VDC
    Depth4.160"
    Frame Size100A/FA
    Height6"
    High Amp Trip Setting600A
    Low Amp Trip Setting275A
    Max. Wire Size4 AWG
    Min. Wire Size14 AWG (Cu), 12 AWG (Al)
    MountingPlug In Panelboard
    Number of Poles3
    Phase3
    Phase ConnectionABC
    Terminal ConnectionLug
    Trip TypeThermal Magnetic
    Width4.500"
    Max. AIR RatingNot Rated

    Shipping Info:

    Ship weight (kg) 4.13
    Ship height (cm)23.88
    Ship length (cm)18.11
    Ship width (cm)19.05
    HS code8536200040

    Product Details:

    • Moulded-case circuit breaker for use as a branch circuit protector in I-Line panelboards
    • Compact design to minimise panel space and footprint
    • Thermal magnetic trip protects against damages from overload
    • Easy to install
    • UL listed, CSA certified, CE marked and complies with IEC & Federal Specification W-C-375B/GEN standards