-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lighting Contactor |
---|---|
Coil Volts | 277 VAC |
Contactor Type | Electrically Held |
Depth | 3.12" |
Enclosure Type | Open |
Full Load Amps | 30 |
Full Load Amps-Inductive | 30 |
---|---|
Full Load Amps-Resistive | 30 |
Height | 5" |
Hz | 50/60 |
Number of Poles | 4 |
Width | 2.88" |
Height (cm) | 11.68 |
---|---|
Length (cm) | 17.02 |
Width (cm) | 15.49 |
HS Code | 8536490065 |
---|---|
Weight (kg) | 1.27 |
UPC | 785901456117 |
Please note that the item you have bought is a 115V.