|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

SQUARE D 8501KPR13V14 Relay 11pin 3pdt 10a 24vac

Model: 8501KPR13V14
Item: AF9FTJ
Cross Reference: 2DT14 / GR0714995
£71.43

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Relay
Base Type Octal
Coil Volts 24VAC
Contact Amp Rating (Resistive) 10A
Contact Form 3PDT
Contact Material Silver Tin Oxide
Contact Rating 10A @ 277VAC/30VDC
Green Certification or Other Recognition RoHS Compliant
Mounting Octal Plug In Socket
Pins 11
Socket Mfr. No. 8501NR61, 8501NR62
Socket Code B
Status Indicator No
Push To Test No
Online - Live Chat