SQUARE D 2510KW1 Manual Motor Switch IEC 30A 600V

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£366.17 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: 2510KW1

  • Item: AG9GCX

  • Cross Ref: 1H408

Product Specifications:

ItemManual Motor Switch
Amps AC30
Depth4.250"
Height4.250"
HP @ 1 Phase - 120V2
HP @ 1 Phase - 230V2
HP @ 115VDC2
HP @ 230VDC1-1/2
HP @ 3 Phase - 460-575V3
HP @ 3 Phase - 480V3
HP @ 3 Phase - 575V3
Max. Voltage600VAC
Number of Poles2
OperatorToggle
Starter TypeNEMA Style
Width3.000"
Pilot LightNo

Product Details:

  • Enclosure NEMA Rating : 4
  • HP @ 3 Phase - 240V : 2
  • Phase Loss Sensitivity : No
  • Special Features: Water Tight and Dust Tight

Shipping Info:

Ship weight (kg) 1.32
Ship height (cm)9.14
Ship length (cm)13.72
Ship width (cm)11.94
Country of OriginMX

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes