-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Steam Trap |
---|---|
(F)NPT Connections (In.) | 1/2 |
Body Material | Cast-Iron |
Disc Material | Stainless Steel |
Downstream PSI Range | 0 to 250 |
Max. Operating PSI | 250 |
---|---|
NPT Inlet | 1/2" |
NPT Outlet | 1/2 |
Pipe Configuration | Straight |
Type | Inverted Bucket |
Height (cm) | 12.95 |
---|---|
Length (cm) | 21.08 |
Width (cm) | 14.73 |
HS Code | 8481809015 |
---|---|
Country Of Origin | IN |
Weight (kg) | 3.7 |
Please note that the item you have bought is a 115V.