-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coupling |
---|---|
Height | 3/8" |
Length | 2" |
Material | Steel |
---|---|
Type | Shaft Drive |
Width | 3/8" |
Height (cm) | 16.76 |
---|---|
Length (cm) | 21.34 |
Width (cm) | 21.34 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.03 |
UPC | 897797002252 |
Please note that the item you have bought is a 115V.