SPEEDCLEAN SC-TC-60 | AX3KFP

SPEEDCLEAN SC-TC-60 Heat Exchanger Tube Cleaner, 860 Rpm, 1/2 HP, 115 V

Model: SC-TC-60
Item: AX3KFP
In Stock

£1151.19

Payment Methods

Product Specifications:

Item Heat Exchanger Tube Cleaner
Cord Length 20ft
Dimensions 21.5" x 16.5" x 9"
Input Power 115VDC
Max. Shaft Speed (ft/min) 860 RPM
Power 1/2 HP

Shipping Info:

Country of Origin US