Sign In

SPEEDCLEAN SC-DS-5A Bucket Descaler, 220V, 50Hz

Item: AX3KFG
Model: SC-DS-5A

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$484.55 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Scale Removal System
Hz 50
Voltage 220V

Shipping Information

Country Of Origin US

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree