-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Cylinder |
---|---|
Body Material | Steel |
Bore Dia. | 2" |
Cushion Type | Adjustable |
Cylinder Type | NFPA |
End Cap Material | Steel |
Finish | Black |
Magnetic Piston | No |
Max. Load | 785 lb. |
Max. Pressure | 250 psi |
Mount | Universal |
Overall Length | 14.875" |
Piston Material | Steel |
---|---|
Piston Rod Material | Chrome Plated Steel |
Port Size | 1/4" NPT |
Rod Dia. | 5/8" |
Rod Thread Length | 3/4" |
Rod Thread Size | 1/2"-20 |
Single Acting/Double Acting | Double Acting |
Stroke | 9.5" |
Temp. Range | -20 Degrees to 200 Degrees F |
Tie Rod Material | Steel |
Tube Material | Steel |
Height (cm) | 15.24 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 15.24 |
HS Code | 8412310040 |
Country Of Origin | US |
---|---|
Weight (kg) | 4.4 |
UPC | 190735654538 |
Please note that the item you have bought is a 115V.