-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Cylinder |
---|---|
Body Material | Stainless Steel |
Bore Dia. | 2.5" |
Cushion Type | Adjustable |
Cylinder Type | NFPA |
End Cap Material | Stainless Steel |
Finish | Silver |
Magnetic Piston | No |
Max. Load | 1,227 lb. |
Max. Pressure | 250 psi |
Mount | Clevis |
Overall Length | 14.25" |
Piston Material | Aluminum Alloy |
---|---|
Piston Rod Material | Stainless Steel |
Pivot Hole Dia. | 1/2" |
Port Size | 3/8" NPT |
Rod Dia. | 5/8" |
Rod Thread Length | 3/4" |
Rod Thread Size | 1/2"-20 |
Single Acting/Double Acting | Double Acting |
Stroke | 7.5" |
Temp. Range | -20 Degrees to 200 Degrees F |
Tie Rod Material | Stainless Steel |
Tube Material | Stainless Steel |
Height (cm) | 8.26 |
---|---|
Length (cm) | 41.91 |
Width (cm) | 8.26 |
HS Code | 8412310040 |
Country Of Origin | US |
---|---|
Weight (kg) | 5.69 |
UPC | 190735638309 |
Please note that the item you have bought is a 115V.