-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Modular Air Line Lubricator |
---|---|
Adjustment Type | Screwdriver |
Body Material | Aluminum |
Bowl Material | Polycarbonate w/Guard |
Bowl Size | 7.0 oz. |
Dome | Red 360 Sight/feed, Where 10 to 15% of the Oil Drops Visible are Delivered |
Height | 8.81" |
Max. Flow | 142 cfm |
Max. Pressure | 150 psi |
Max. Temp. | 125 F |
---|---|
NPT | 3/4" |
Overall Height | 8.81" |
Overall Length | 2.89" |
Overall Width | 3.15" |
Pipe Runs (Ft.) | 50 |
Pipe Size | 3/4" NPT |
Width | 3.15" |
Height (cm) | 29.46 |
---|---|
Length (cm) | 8.89 |
Width (cm) | 8.38 |
HS Code | 8479899899 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.7425 |
UPC | 190735632024 |
Please note that the item you have bought is a 115V.