-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Modular Air Line Lubricator |
---|---|
Adjustment Type | Screwdriver |
Body Material | Aluminum |
Bowl Material | Polycarbonate w/Guard |
Bowl Size | 7.0 oz. |
Dome | Green 360 Sight/Feed, Where All Visible Oil Drops are Delivered to a Single Pneumatic Component |
Height | 8.81" |
Max. Flow | 114 cfm |
Max. Pressure | 150 psi |
Max. Temp. | 125 F |
---|---|
NPT | 3/8" |
Overall Height | 8.81" |
Overall Length | 2.89" |
Overall Width | 3.15" |
Pipe Runs (Ft.) | 15 to 20 |
Pipe Size | 3/8" NPT |
Width | 3.15" |
Height (cm) | 29.72 |
---|---|
Length (cm) | 9.65 |
Width (cm) | 8.64 |
HS Code | 8479899899 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.8325 |
UPC | 190735631928 |
Please note that the item you have bought is a 115V.