-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Modular Air Line Lubricator |
---|---|
Adjustment Type | Screwdriver |
Body Material | Aluminum |
Bowl Material | Metal w/Sight Glass |
Bowl Size | 3.5 oz. |
Dome | Green 360 Sight/Feed, Where All Visible Oil Drops are Delivered to a Single Pneumatic Component |
Height | 8.02" |
Max. Flow | 60 cfm |
Max. Pressure | 250 psi |
Max. Temp. | 175 F |
---|---|
NPT | 1/4" |
Overall Height | 8.02" |
Overall Length | 2.45" |
Overall Width | 2.68" |
Pipe Runs (Ft.) | 15 to 20 |
Pipe Size | 1/4" NPT |
Width | 2.68" |
Height (cm) | 26.16 |
---|---|
Length (cm) | 7.37 |
Width (cm) | 7.87 |
HS Code | 8479899899 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.585 |
UPC | 190735631799 |
Please note that the item you have bought is a 115V.