-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Line Lubricator |
---|---|
Adjustment Type | Screwdriver |
Body Material | Aluminum |
Bowl Material | Metal w/Sight Glass |
Bowl Size | 32.0 oz. |
Dome | Green 360 Sight/Feed, Where All Visible Oil Drops are Delivered to a Single Pneumatic Component |
Height | 12.45" |
Max. Flow | 275 cfm |
Max. Pressure | 250 psi |
Max. Temp. | 175 F |
---|---|
NPT | 1" |
Overall Height | 12.45" |
Overall Length | 4.32" |
Overall Width | 4.5" |
Pipe Runs (Ft.) | 15 to 20 |
Pipe Size | 1" NPT |
Width | 4.5" |
Height (cm) | 37.08 |
---|---|
Length (cm) | 14.73 |
Width (cm) | 13.97 |
HS Code | 8479899899 |
Country Of Origin | MX |
---|---|
Weight (kg) | 1.98 |
UPC | 190735631683 |
Please note that the item you have bought is a 115V.