-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Multipurpose Air Hose |
---|---|
Color | Black |
Cover Material | EPDM |
Fitting Size | 1/4" MNPT |
Inside Dia. | 3/8" |
Length | 25ft. |
---|---|
Max. Pressure | 200 psi |
Outside Dia. | 0.653" |
Safety Factor | 4:1 |
Temp. Range | -20 to 190 Degrees F |
Height (cm) | 5.08 |
---|---|
Length (cm) | 32.77 |
Width (cm) | 32.77 |
HS Code | 4009320050 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.575 |
Please note that the item you have bought is a 115V.