-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Cylinder |
---|---|
Body Material | 304 Stainless Steel |
Bore Dia. | 3/4" |
Cushion Type | None |
Cylinder Type | Compact |
End Cap Material | Anodized Aluminum Alloy |
Finish | Silver |
Magnetic Piston | No |
Max. Pressure | 200 psi |
Mount | Screw Clearance Holes Both Ends |
Overall Length | 2.56" |
Piston Material | Aluminum Alloy |
Piston Rod Material | 303 Stainless Steel |
---|---|
Port Size | #10-32 UNF |
Rod Dia. | 0.31" |
Rod Thread Length | 0.46" |
Rod Thread Size | #10-32 UNC |
Single Acting/Double Acting | Single Acting |
Spring Extension Force | 0.44 lb. |
Spring Retraction Force | 0.36 lb. |
Stroke | 2" |
Temp. Range | -40 Degrees to 200 Degrees F |
Tube Material | 304 Stainless Steel |
Height (cm) | 3.81 |
---|---|
Length (cm) | 6.86 |
Width (cm) | 3.81 |
HS Code | 8412310040 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.13 |
Please note that the item you have bought is a 115V.