-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Gun Needle Nozzle |
---|---|
Base Material | Brass |
Inlet Size | 1/8" (M)NPT |
Length | 2" |
---|---|
Nozzle Type | Needle |
Tube Material | Steel |
Height (cm) | 1.09 |
---|---|
Length (cm) | 11.99 |
Width (cm) | 5 |
HS Code | 8467920090 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.0045 |
UPC | 190735607299 |
Please note that the item you have bought is a 115V.