-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Angle Grinder |
---|---|
Air Inlet | 1/4" NPT |
Average CFM @ 15 Second Run Time | 4 |
CFM @ Full Load | 16.0 |
Duty | Industrial |
Exhaust | Rear |
Free Speed | 10,000 rpm |
Handle Material | Composite |
HP | 0.8 |
Lock | Yes |
---|---|
Min. Hose Size | 3/8" |
Overall Length | 9.375" |
Required Pressure | 90 psi |
Spindle Size | 3/8"-24 |
Throttle | Lever |
Variable Speed | No |
Wheel Diameter | 4" |
Height (cm) | 11.18 |
---|---|
Length (cm) | 28.45 |
Width (cm) | 15.49 |
HS Code | 8467111040 |
Country Of Origin | TW |
---|---|
Weight (kg) | 1.962 |
UPC | 190735605363 |
Please note that the item you have bought is a 115V.