-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Multipurpose Air Hose |
---|---|
Color | Yellow |
Cover Material | Chemivic |
Flow Material | Diesel, Ethanol Blends, Gasoline, Kerosene |
Inside Dia. | 1/2" |
Length | 500ft. |
Max. Pressure | 300 psi |
---|---|
Outside Dia. | 0.856" |
Reinforcement | Synthetic Yarn |
Safety Factor | 4:1 |
Temp. Range | -20 to 190 Degrees F |
Tube Material | Nitrile |
Height (cm) | 86.36 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 60.96 |
HS Code | 4009310000 |
Country Of Origin | US |
---|---|
Weight (kg) | 58.5 |
UPC | 190735601105 |
Please note that the item you have bought is a 115V.