SPEEDAIRE 10A221 Multipurpose Air Hose Bulk 3/4 Inch

Model: 10A221
Item: AA2AHX
In Stock

£1236.02

Payment Methods

Product Specifications:

Item Multipurpose Air Hose
Color Yellow
Cover Material Chemivic
Inside Dia. 3/4"
Length 500 ft.
Max. Pressure 300 psi
Outside Dia. 1.189"
Reinforcement Synthetic Yarn
Safety Factor 4:1
Temp. Range -20 to 190 Degrees F
Tube Material Nitrile

Shipping Info:

Ship weight (kg) 95.25
Ship height (cm) 91.44
Ship length (cm) 66.04
Ship width (cm) 66.04
HS code 4009310000
Country of Origin US

Product Details:

  • Coupled Assembly / Bulk (Bulk)