SPEEDAIRE 10A218 Multipurpose Air Hose Bulk 3/8 Inch Red

Model: 10A218
Item: AA2AHU
In Stock

£355.14

Payment Methods

Product Specifications:

Item Multipurpose Air Hose
Color Red
Cover Material Chemivic
Inside Dia. 3/8"
Length 500 ft.
Max. Pressure 250 psi
Outside Dia. 0.653"
Reinforcement Synthetic Yarn
Safety Factor 4:1
Temp. Range -20 to 190 Degrees F
Tube Material Nitrile

Shipping Info:

Ship weight (kg) 38.56
Ship height (cm) 81.28
Ship length (cm) 60.96
Ship width (cm) 60.96
HS code 4009310000
Country of Origin US

Product Details:

  • Coupled Assembly / Bulk (Bulk)