SPEEDAIRE 10A217 Multipurpose Air Hose Bulk Yellow

Model: 10A217
Item: AA2AHT
In Stock

£314.83

Payment Methods

Product Specifications:

Item Multipurpose Air Hose
Color Yellow
Cover Material Chemivic
Inside Dia. 1/4"
Length 500 ft.
Max. Pressure 300 psi
Outside Dia. 0.543"
Reinforcement Synthetic Yarn
Safety Factor 4:1
Temp. Range -20 to 190 Degrees F
Tube Material Nitrile

Shipping Info:

Ship weight (kg) 31.75
Ship height (cm) 76.2
Ship length (cm) 50.8
Ship width (cm) 50.8
HS code 4009310000
Country of Origin US

Product Details:

  • Coupled Assembly / Bulk (Bulk)