-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Speaker w/Transformer |
---|---|
Enclosure Color | White |
Frequency Response | 120Hz~20kHz |
Impedance | 8 Ohms |
Max. Wattage | 15 |
Overall Height | 3" |
Overall Length | 9" |
Overall Width | 9" |
---|---|
Sensitivity | 91+/-3 dB |
Transformer Settings | 5W, 2.5W, 1W, 0.5W & 0.25W |
Type | Ceiling |
Watt (RMS) | 10 |
Woofer Composition | Treated Paper |
Woofer Dia. (In.) | 6 |
Height (cm) | 8.64 |
---|---|
Length (cm) | 23.11 |
Width (cm) | 23.37 |
HS Code | 8518210000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.98 |
Please note that the item you have bought is a 115V.