-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Slider Volume Control |
---|---|
Enclosure Color | White |
Frequency Response | 20Hz to 20kHz |
Impedance | 8 Ohms |
Max. Wattage | 100 |
Overall Height | 2.75" |
---|---|
Overall Length | 1.625" |
Overall Width | 2.625" |
Type | Wall Mount |
Weight | 2.5 Lbs. |
Height (cm) | 9.65 |
---|---|
Length (cm) | 11.94 |
Width (cm) | 7.37 |
HS Code | 8518908000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.5 |
Please note that the item you have bought is a 115V.