SPECO TECHNOLOGIES G86TG2X2C In-Ceiling Speaker, 24 Inch L x 3-1/2 Inch H

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£100.43 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: G86TG2X2C

  • Item: CD3FLL

  • Cross Ref: 45MK48

Product Specifications:

ItemIn-Ceiling Speaker
Frequency Response85Hz to 20kHz
Impedance8
Max. Wattage15
Overall Height3.5
Overall Length24
Overall Width24
Transformer Settings5W, 2.5W, 1W, 0.5W, 0.25W
Tweeter Dia. (In.)8
TypeIndoor
Watt (RMS)10
Woofer CompositionPaper
Woofer Dia. (In.)8

Shipping Info:

Ship weight (kg) 5.13

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes