SPECO TECHNOLOGIES G86TG2X2
  • Model: G86TG2X2
  • Item: CD2FEJ
  • Cross: 45MK47

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

SPECO TECHNOLOGIES G86TG2X2 | CD2FEJ 45MK47
Hover to zoom
In Stock
£98.73 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemIn-Ceiling Speaker
    Frequency Response85Hz to 20kHz
    Impedance8
    Max. Wattage15
    Overall Height3.5
    Overall Length24
    Overall Width24
    Transformer Settings5W, 2.5W, 1W, 0.5W, 0.25W
    Tweeter Dia. (In.)8
    TypeIndoor
    Watt (RMS)10
    Woofer CompositionPaper
    Woofer Dia. (In.)8

    Shipping Info:

    Ship weight (kg) 5.11