-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | In-Ceiling Speaker Kit |
---|---|
Frequency Response | 85Hz to 20kHz |
Impedance | 8 |
Max. Wattage | 15 |
Overall Height | 3.5 |
Overall Length | 13 |
Overall Width | 13 |
Transformer Settings | 5W, 2.5W, 1W, 0.5W, 0.25W |
---|---|
Tweeter Dia. (In.) | 8 |
Type | Indoor |
Watt (RMS) | 10 |
Woofer Composition | Paper |
Woofer Dia. (In.) | 8 |
Weight (kg) | 7.2 |
---|
Please note that the item you have bought is a 115V.