SPECO TECHNOLOGIES G86KITPR
  • Model: G86KITPR
  • Item: CD2FEK
  • Cross: 45MK49

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

SPECO TECHNOLOGIES | G86KITPR | CD2FEK | 45MK49 | In-Ceiling Speaker Kit
Hover to zoom
In Stock
£142.31 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemIn-Ceiling Speaker Kit
    Frequency Response85Hz to 20kHz
    Impedance8
    Max. Wattage15
    Overall Height3.5
    Overall Length13
    Overall Width13
    Transformer Settings5W, 2.5W, 1W, 0.5W, 0.25W
    Tweeter Dia. (In.)8
    TypeIndoor
    Watt (RMS)10
    Woofer CompositionPaper
    Woofer Dia. (In.)8

    Shipping Info:

    Ship weight (kg) 7.65

    Brand Overview:

    Speco Technologies offers high-quality speakers, mics, cameras, recorders and monitors for applications in retail, electronics and automotive industries. Its CAMMIC high-impedance line level microphones are add-on mini microphones that can be connected to an amplifier or DVR via a line level input. Ideal for all security surveillance voice recording applications, these microphones provide great flexibility on units that have all microphone inputs occupied. The brand's ceiling tile speakers provide ample gateway for wide sound dispersion. These speakers are easy and quick to install, only requiring connection of the speaker wire to the unit's push button terminals. Choose from a wide range of these Speco Technologies speakers and other brand products, such as PA system accessories, megaphones, PA system speakers and wired intercom accessories, on Raptor Supplies, an authorised Speco Technologies distributor.

    Sent to your email in 30 min

    Model: G86KITPRItem: CD2FEKCross: 45MK49