-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Disc Spring |
---|---|
Calculated Load @ Flat (Lbs.) | 16525 |
Deflection @ Load | 0.088" |
Finish | Plain |
For Hole Size | 4.5 |
For Rod Size | 2.313 |
Load @ Deflection (Lbs.) | 11687 |
Material | Chrome |
---|---|
Max. Outside Dia. | 4.5" |
Min. Inside Dia. | 2.313" |
Overall Height | 0.36" |
Thickness | 0.25" |
Type | Belleville Spring Washer |
Height (cm) | 7.62 |
---|---|
Length (cm) | 11.68 |
Width (cm) | 11.68 |
HS Code | 7318210090 |
---|---|
Weight (kg) | 1.81 |
Please note that the item you have bought is a 115V.