-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pegboard |
---|---|
Color | Blue |
Finish | Powder Coated |
Height | 77 51/64" |
Hole Shape | Square |
Hole Size | 23/64" |
Hole Spacing | 1-1/2" |
---|---|
Load Rating | 220 lb. |
Material | Steel |
Storage | 19 sq. ft. |
Thickness | 1/2" |
Width | 37 23/64" |
Height (cm) | 20.32 |
---|---|
Length (cm) | 203.2 |
Width (cm) | 99.06 |
Country Of Origin | FI |
---|---|
Weight (kg) | 54.432 |
Please note that the item you have bought is a 115V.