-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Scissor Lift Cart |
---|---|
Frame Material | Steel |
Load Capacity | 550 lb. |
Lowered Height | 10-1/2" |
Platform Length | 40" |
Platform Style | Fixed |
Platform Width | 24" |
---|---|
Powered By | Electric |
Raised Height | 36-1/2" |
Up Speed Seconds | 7 |
Voltage | 12 |
Height (cm) | 26.67 |
---|---|
Length (cm) | 101.6 |
Width (cm) | 60.96 |
HS Code | 8425490000 |
---|---|
Country Of Origin | US |
Weight (kg) | 174.63 |
Please note that the item you have bought is a 115V.