-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flowmeter |
---|---|
Accuracy | 0.5 % |
Chamber Material | Ryton/SS |
Connection Size | 1 MNPT |
Display | LCD |
Fitting | NPT |
Fitting Size | 1 |
Flow Range | 2 to 20 gpm |
Flow Range @ GPM of Water | 2 to 20 |
GPM Max. | 20 |
Height | 5.625" |
---|---|
Housing Material | Glass Filled Polypropylene |
Length | 5" |
Master Totalizer | 9999 |
Max. Pressure | 120 psi |
Max. Temp. | 130 F |
Max. Viscosity | 100 SSU |
Thread | NPT |
Type | Digital |
Width | 5" |
Height (cm) | 12.7 |
---|---|
Length (cm) | 14.73 |
Width (cm) | 14.22 |
HS Code | 9028200000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.69 |
UPC | 089404015698 |
Please note that the item you have bought is a 115V.