-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Liquid Separator |
---|---|
Bowl Material | Polycarbonate |
Bowl Size | 51 oz. |
Drain Port Size | 1/4" NPT |
Drain Type | Manual |
Filter Media | Stainless Steel |
Housing Material | Aluminum |
Max. Flow | 60 cfm |
---|---|
Max. Pressure | 2 psi |
Max. Temp. | 220 Degrees F |
Overall Height | 13.625" |
Overall Width | 7" |
Pipe Size | 1-1/4" NPT |
Height (cm) | 35.56 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 20.32 |
Country Of Origin | US |
---|---|
Weight (kg) | 3.6288 |
UPC | 746210639370 |
Please note that the item you have bought is a 115V.