SOLA SDU850A Standby UPS System, 850 VA, 510.0W, 10 m Inch /2 m Inch Backup Time

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£660.93 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: SDU850A

  • Item: CD3LRH

  • Cross Ref: 421N49

Product Specifications:

ItemUPS System
Backup Time (Half/Full Load)10 min./2 min.
Cord LengthNo Cord
Depth4.600"
Display TypeLED
Height4.900"
Hz50 (+/- 5 Hz)/60 Hz (+/- 6 Hz)
Input Current7.1A
Input Voltage120VAC
MountingDIN Rail
NEMA Plug ConfigurationNot Applicable
NEMA Receptacle ConfigurationNo Configuration
Number of Outlets0
Outlet TypeHardwired
Output Voltage120VAC
Phase1
PortsUSB
Transfer Time8 msec.
Watts510.0W
Width11.100"
UPS TypeStandby
Medical GradeNo

Shipping Info:

Ship weight (kg) 5.67

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes