Sign In

SOLA

Things To Consider

Cross-Reference Alternatives

SOLA measuring tool's model numbers generally cross individual reference to the equivalent Johnson & Klein Tools MPNs (manufacturer's part numbers). So, if you're looking for box & torpedo levels & mechanic's pencils that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These SOLA levels & pencils are generally small in size and require compact packaging. They are suitable for courier shipment and not air freight.

About Sola

SOLA's versatile product catalogue includes folding rules, screeding levels, SOLA digital levels, long & short tapes, squares, chalk line reels, marking products and laser distance meters. SOLA KB Series marking pencils' lead-mixing ratios provide highly visible markings, even on wet or rough surfaces and feature a limewood outer casing which makes them easy to sharpen. These pencils also have high-graphite construction for optimum writing performance and a non-toxic varnish finish to withstand aggressive usage. For horizontal and vertical plane measurements in framing applications, SOLA box levels come equipped with the patented SOLA FOCUS vial for accurate & faster readings and a break-resistant acrylic block vial with a magnifying lens for leakage protection. They provide a high measuring accuracy in both standard and inverted positions and have a SOLA luminous backing facility for easy readability in dim-light conditions.

Major Trade Names

BIG REDM Magnetic Spirit Levels

BIG REDM Magnetic Spirit Levels

BIG REDM magnetic spirit levels feature a strong neodymium magnet for positioning on any magnetic vertical or horizontal surface. Their smooth measuring surface can be cleaned easily and prevent any scratches. They are equipped with patented FOCUS vials made of break-resistant acrylic block to preve...

nt leakage & ensure readability in dim light. The vials with magnifying lens have a strong aluminium profile with reinforcing ribs and shock-absorbing end caps for protection against damage.

METRON 60 BT Laser Distance Meter

METRON 60 BT Laser Distance Meter

METRON 60 BT laser distance meters feature nine functions for measuring length, area, volume, min / max, indirect 2-point, indirect 3-point, addition / subtraction, continuous measurements and storing measured value. These lightweight, compact, handy units have a soft-grip ergonomic design and a fol...

d-out endpiece to measure from the outer edges. Their 3-line backlit display allows quick reading irrespective of lighting conditions. They can be connected to mobile devices using a Bluetooth interface for transferring measured values.

EVO 360 Rotation Laser

EVO 360 Rotation Laser

EVO 360 rotation lasers are used for precise horizontal & vertical leveling and plumb pointing at right angles, even over large distances. They are capable of being installed, operated & maintained easily due to their single button control. These lasers feature servo motors for automatic self-leveli...

ng and rechargeable Li-ion batteries for a cost-effective power supply. They have a robust IP66 housing for resistance to dust & water.

Sola Competitive Advantages

REAL GREEN Laser Technology

REAL GREEN Laser Technology

REAL GREEN laser technology produces green light using laser diodes for greater perception & precise measurement due to fewer speckles & minimal inaccuracies. This new technology offers flexibility by handling a wide range of temperatures. REAL GREEN technology also has greater energy efficiency as compared to conventional green lasers.

Frequently Asked Questions

Where are Sola products manufactured?

Most of Sola products are produced in its Gotzis, Austria manufacturing plant.

What are the different lasers provided by SOLA for leveling tasks?

  • Line lasers produce a straight, precise line for a highly visible reference.
  • Rotation lasers produce pulsed 360-degree laser lines for precise leveling and aligning of objects. They are used mainly for mapping the surfaces or creating a reference level.