-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Power Line Conditioner |
---|---|
Cord Length | No Cord |
Depth | 8" |
Height | 10" |
Input Voltage | 120/208/240/480 |
Max. Amps | 2.1A @ 120 VAC, 1.2A @ 208 VAC, 1.0A @ 240 VAC, 0.5A @ 480 VAC |
Mounting Type | Hard Wired/Panel |
Number of Outlets | 0 |
---|---|
Output Voltage | 120V |
Output Watts | 250 |
Phase | 1 |
Power Rating | 250 VA |
Voltage Output | 120 |
Width | 6" |
Height (cm) | 33.02 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 22.61 |
HS Code | 8504409580 |
---|---|
Country Of Origin | MX |
Weight (kg) | 12.13 |
Please note that the item you have bought is a 115V.