-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Logistic Ratchet Strap System Starter 1 |
---|---|
Assembly Strength | 4400 lb. |
Body Material | Polyester |
Color | Red |
Fitting Style | Spring E-Track |
Hardware Material | Steel |
---|---|
Strap Length | 16ft. |
Strap Width | 2" |
Working Load Limit | 1467 lb. |
Height (cm) | 12.19 |
---|---|
Length (cm) | 23.37 |
Width (cm) | 20.32 |
HS Code | 8302303060 |
---|---|
Country Of Origin | CN |
Weight (kg) | 3.22 |
Please note that the item you have bought is a 115V.