-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Extension Bar Set |
---|---|
Color | Gray |
Material | Steel |
Overall Height | 1.25" |
---|---|
Overall Length | 15" |
Overall Width | 1.25" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 39.37 |
Width (cm) | 11.43 |
HS Code | 8716905060 |
---|---|
Country Of Origin | CN |
Weight (kg) | 1.81 |
Please note that the item you have bought is a 115V.