-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball Cone Spring Check Valve |
---|---|
Connection Type | MNPT |
Cracking Pressure | 1 psi |
Hex Size | 1" |
Length | 2 29/32" |
Material | Grey PVC |
Max. Temp. | 140 Degrees F |
Max. Water Pressure | 125 psi |
Mounting Position | Vertical or Horizontal |
---|---|
Overall Height | 1" |
Seal Material | Buna |
Seat Material | Grey PVC |
Size | 1/4" |
Spring Material | Stainless Steel |
Width | 1" |
Height (cm) | 2.79 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 2.79 |
HS Code | 8481309000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.03 |
Please note that the item you have bought is a 115V.