-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vandal Resistant Aerator |
---|---|
Finish | Chrome |
Flow Rate | 2.2 gpm |
---|---|
Type | Vandal Resistant |
Height (cm) | 1.78 |
---|---|
Length (cm) | 19.05 |
Width (cm) | 8.38 |
HS Code | 7419995010 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.03 |
UPC | 818256386867 |
Please note that the item you have bought is a 115V.