-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Laminar Flow Spray Head with Key |
---|---|
Finish | Chrome |
Flow Rate | 1.5 gpm |
---|---|
Type | Laminar Flow, Vandal Resistant, Male, 2.2gpm, 15/16" Threads |
Height (cm) | 2.03 |
---|---|
Length (cm) | 19.05 |
Width (cm) | 8.38 |
HS Code | 7419995010 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.04 |
UPC | 818273369904 |
Please note that the item you have bought is a 115V.